Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0048
Zoro # G2795871
product price: $12.19
/pk 500, $0.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.012.0048
- Zoro # G2795871
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 21/32 in |
Head Height | 0.04 in |
Head Dia. | 0.238 in to 0.262 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Overall Length | 1 3/4 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 21/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 15 PK (822320G)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2382)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33190.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U33190.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 33/64 in L, Steel Body, 500 PK (U33900.012.4345)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK (U34126.018.6861)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-812-CE)
- Zoro Select Blind Rivets