Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0046
Zoro # G2795320
product price: $12.45
/pk 500, $0.02/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.012.0046
- Zoro # G2795320
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 17/32 in |
Hole Size | 0.129 in to 0.133 in |
Head Height | 0.04 in |
Head Dia. | 0.238 in to 0.262 in |
Drill Size | #30 |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 1/4 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 5/8 in |
Head Diameter Tolerance | +/-0.012 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 5/8 in, Body Length 17/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U01060.125.0400)
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0056)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34121.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Nylon Body, 25 PK (5768PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Stainless Steel Body, 250 PK (U33670.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (U33610.018.0068)
- Zoro Select Blind Rivets