Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0045
Zoro # G2795899
original price:
$7.49
4% off
new price: $7.15
/pk 500, $0.01/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.251 in to 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.012.0045
- Zoro # G2795899
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 15/32 in |
Drill Size | #30 |
Head Height | 0.04 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Shank Diameter | 0.125 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 9/16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 9/16 in, Body Length 15/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-5618-3B)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass, 60 PK (62173)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-30010)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U33190.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33190.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34131.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- VALUE RIVET Blind Rivet, 500 PK (M44420)
- Zoro Select Blind Rivets