Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK
Mfr # 1799PK
Zoro # G5103341
CAD Available
original price:
$6.79
5% off
new price: $6.45
/pk 50, $0.13/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.125 in to 0.187 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1799PK
- Zoro # G5103341
- UPC # 841213014152
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/2 in |
Hole Size | 1/8 in |
Head Dia. | 3/8 in |
Maximum Hole Diameter | 0.125 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.125 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 0.125 in to 0.187 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Maximum Material Thickness | 3/16 in |
Minimum Material Thickness | 1/8 in |
Material Grade/Class | IFI-114-19 |
Description
Blind Rivet, System of Measurement Inch, Body Length 1/2 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/8 in, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 10 PK (71047)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK (U34130.015.0056)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 3000 PK (X-0613B)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.200 in L, Aluminum Body, 1500 PK (ADS616L)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34125.015.5355)
- Zoro Select Blind Rivets