Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK
Mfr # U33190.012.0043
Zoro # G2795917
original price:
$10.75
7% off
new price: $9.95
/pk 500, $0.02/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33190.012.0043
- Zoro # G2795917
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 11/32 in |
Drill Size | #30 |
Head Dia. | 0.238 in to 0.262 in |
Hole Size | 0.129 in to 0.133 in |
Head Height | 0.04 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter Tolerance | +/-0.012 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Overall Length | 1 7/16 in |
Head Diameter | 1/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/16 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK (2380)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.031.0200)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33190.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U34122.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- Zoro Select Blind Rivets