Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 17/64 in Dia., 13/16 in L, Nylon Body, 25 PK
Mfr # 5775PK
Zoro # G5103287
CAD Available
original price:
$8.69
10% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Nylon
- Mandrel Material Nylon
- Rivet Diameter 17/64 in
- Grip Range 0.093 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5775PK
- Zoro # G5103287
- UPC # 841213006690
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 17/64 in |
Body Length | 13/16 in |
Head Height | 3 mm |
Hole Size | 17/64 in |
Head Dia. | 23/32 in |
Shank Diameter | 0.2656 in |
Head Diameter | 23/32 in |
Maximum Hole Diameter | 0.2656 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 0.093 in to 0.187 in |
System of Measurement | Inch |
Color | Black |
Blind Rivet Type | Open End |
Minimum Material Thickness | 3/32 in |
Maximum Material Thickness | 3/16 in |
Material Grade/Class | Ungraded |
Description
Blind Rivet, System of Measurement Inch, Body Length 13/16 in, Shank Diameter 0.2656 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 23/32 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 3/32 in, Maximum Material Thickness 3/16 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 16 mm H, Carbon Steel (WWG361616305)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- KEN FORGING Machinery Eye Bolt With Shoulder, M14-2.00, 41.1 mm Shank, 33 mm ID, Steel, Plain (M14)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (U33670.015.0054)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U33191.015.0058)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 4000 PK (ACS68)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34181.018.0066)
- Zoro Select Blind Rivets