Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK
Mfr # 5RLR2
Zoro # G6036353
CAD Available
original price:
$265.74
20% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 0.080 in to 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLR2
- Zoro # G6036353
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 9/16 in |
Hole Size | 0.250 - 0.263 in |
Head Dia. | 1/2 in |
Drill Size | 1/4 in |
Overall Length | 1 7/8 in |
Minimum Hole Diameter | 0.25 in |
Head Diameter | 1/2 in |
Shank Diameter | 0.25 in |
Maximum Hole Diameter | 0.263 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 2,750 lb, Tensile Strength 1,850 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.25 in, Drill Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.3600)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 100 PK (5RLR0)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34140.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK (U34180.015.0510)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 100 PK (U34320.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U33190.018.0062)
- Zoro Select Blind Rivets