Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK
Mfr # U34330.025.0086
Zoro # G9198971
original price:
$47.09
9% off
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.080 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34330.025.0086
- Zoro # G9198971
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 9/16 in |
Head Height | 0.118 in |
Head Dia. | 0.530 in |
Hole Size | 0.261 in to 0.276 in |
Drill Size | G |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.261 in |
Shank Diameter | 0.25 in |
Head Diameter | 17/32 in |
Overall Length | 2 in |
Maximum Hole Diameter | 0.276 in |
Head Diameter Tolerance | +/-0.025 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle 90 Degrees , Shear Strength 2,243 lb, Tensile Strength 1,839 lb, Maximum Hole Diameter 0.276 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-134-51, Mandrel Material Stainless Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51041.031.0250)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/16", 1/2 in ID, Steel, Zinc Plated (N221-077)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Stainless Steel Body, 100 PK (U34330.025.0810)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33192.025.0086)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34181.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (SDS86)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34125.018.6467)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 6500 PK (ADAC54)
- Zoro Select Blind Rivets