Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK
Mfr # U34121.025.0810
Zoro # G2795129
original price:
$9.93
17% off
new price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.025.0810
- Zoro # G2795129
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 7/8 in |
Hole Size | 0.257 in to 0.261 in |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Drill Size | F |
Overall Length | 2 13/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/2 in |
Minimum Hole Diameter | 0.257 in |
Shank Diameter | 0.25 in |
Head Diameter Tolerance | +/-0.025 in |
Maximum Hole Diameter | 0.261 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 13/64 in, Body Length 7/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 700 lb, Tensile Strength 920 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12421.043.0002)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-5/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (SD4CTWW12158)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U34121.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34122.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34121.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.462 in L, Stainless Steel Body, 500 PK (SSDSS45)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACA-66)
- Zoro Select Blind Rivets