Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK
Mfr # U33190.025.0810
Zoro # G2795725
CAD Available
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33190.025.0810
- Zoro # G2795725
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 7/8 in |
Drill Size | F |
Head Height | 0.08 in |
Head Dia. | 0.475 in to 0.525 in |
Hole Size | 0.257 in to 0.261 in |
Overall Length | 2 13/64 in |
Shank Diameter | 0.25 in |
Maximum Hole Diameter | 0.261 in |
Head Diameter | 1/2 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.257 in |
Head Diameter Tolerance | +/-0.025 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 13/64 in, Body Length 7/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.220.0001)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01300.031.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34142.025.0810)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body, 25 PK (4005PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK (51076)
- Zoro Select Blind Rivets