Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK
Mfr # U34180.025.0086
Zoro # G9198086
CAD Available
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34180.025.0086
- Zoro # G9198086
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 5/8 in |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Drill Size | F |
Hole Size | 0.257 in to 0.261 in |
Overall Length | 1 61/64 in |
Minimum Hole Diameter | 0.257 in |
Head Diameter Tolerance | +/-0.025 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/2 in |
Shank Diameter | 0.25 in |
Maximum Hole Diameter | 0.261 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 61/64 in, Body Length 5/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,700 lb, Tensile Strength 2,100 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.031.0062)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (MP3526N/MP3527N)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34180.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34180.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34180.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 3000 PK (ADA63L)
- DISCO Blind Rivet, Flanged Head, 15/64 in Dia., Nylon Body (9854PK)
- Zoro Select Blind Rivets