Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK
Mfr # U34121.025.0086
Zoro # G2795147
original price:
$9.44
4% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34121.025.0086
- Zoro # G2795147
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 5/8 in |
Hole Size | 0.257 in to 0.261 in |
Drill Size | F |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Maximum Hole Diameter | 0.261 in |
Minimum Hole Diameter | 0.257 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.025 in |
Head Diameter | 1/2 in |
Shank Diameter | 0.25 in |
Overall Length | 1 61/64 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 61/64 in, Body Length 5/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 700 lb, Tensile Strength 920 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34130.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 2200 PK (688108-2200)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U34121.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Aluminum Body, 100 PK (U34121.025.0814)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34130.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- Zoro Select Blind Rivets