Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 35/64 in L, Steel Body, 100 PK
Mfr # 5NPH5
Zoro # G2913705
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5NPH5
- Zoro # G2913705
- UPC # 190735867440
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 35/64 in |
Drill Size | F |
Head Dia. | 0.500 in |
Head Height | 0.087 in |
Hole Size | 0.257 to 0.261 in |
Shank Diameter | 0.25 in |
Body Length Tolerance | +/-0.125 in |
Minimum Hole Diameter | 0.257 in |
Maximum Hole Diameter | 0.261 in |
Head Diameter Tolerance | +/-0.125 in |
Overall Length | 2 in |
Head Diameter | 1/2 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 35/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,001 lb, Tensile Strength 1,239 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 7/32 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Corrosion Resistant, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.060.0016)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03269)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS18)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34140.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Stainless Steel Body, 4000 PK (SSDS63)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34130.018.0612)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 250 PK (U33620.018.0066)
- VALUE RIVET Blind Rivet, 500 PK (M44247)
- Zoro Select Blind Rivets