Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 1200 PK
Mfr # B34130.025.0088
Zoro # G1160472
product price: $70.15
/pk 1200, $0.06/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B34130.025.0088
- Zoro # G1160472
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 3/4 in |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Drill Size | F |
Hole Size | 0.257 in to 0.261 in |
Shank Diameter | 0.25 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 2 5/64 in |
Minimum Hole Diameter | 0.257 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +/-0.025 in |
Maximum Hole Diameter | 0.261 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 5/64 in, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,000 lb, Tensile Strength 1,240 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3.2mm x 40mm Zinc Plated Steel Metric Cotter Pins 25PK (32212)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Steel Body, 100 PK (U34130.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Steel Body, 100 PK (U34130.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (U34130.025.0084)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34126.012.4143)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U34126.012.4244)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-8 - Button Head - Up to 1/2in Grip - Aluminum/Aluminum - USA - Pkg of 500 (NBBGAMD48A)
- Zoro Select Blind Rivets