Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK
Mfr # U34121.025.0088
Zoro # G2795138
original price:
$7.29
9% off
new price: $6.59
/pk 100, $0.07/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.025.0088
- Zoro # G2795138
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 3/4 in |
Head Height | 0.08 in |
Head Dia. | 0.475 in to 0.525 in |
Drill Size | F |
Hole Size | 0.257 in to 0.261 in |
Maximum Hole Diameter | 0.261 in |
Minimum Hole Diameter | 0.257 in |
Head Diameter Tolerance | +/-0.025 in |
Overall Length | 2 5/64 in |
Shank Diameter | 0.25 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/2 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 5/64 in, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 700 lb, Tensile Strength 920 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430318-PG)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK (11440)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64AH200)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Aluminum Body, 100 PK (U34121.025.0814)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34140.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33610.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.530 in L, Steel Body, 6000 PK (SF40140D)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- Zoro Select Blind Rivets