Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 100 PK
Mfr # U34320.025.0810
Zoro # G9198944
original price:
$28.05
10% off
new price: $25.19
/pk 100, $0.25/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.350 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34320.025.0810
- Zoro # G9198944
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 13/16 in |
Hole Size | 0.261 in to 0.276 in |
Head Height | 0.118 in |
Drill Size | G |
Head Dia. | 0.530 in |
Head Diameter | 17/32 in |
Head Diameter Tolerance | +/-0.025 in |
Maximum Hole Diameter | 0.276 in |
Minimum Hole Diameter | 0.261 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 2 11/64 in |
Shank Diameter | 0.25 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 11/64 in, Body Length 13/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle 90 Degrees , Shear Strength 2,243 lb, Tensile Strength 1,839 lb, Maximum Hole Diameter 0.276 in, Minimum Material Thickness 11/32 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-134-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.060.0050)
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.025.0100)
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33190.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34180.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U33190.009.0032)
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- Zoro Select Blind Rivets