Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK
Mfr # U34121.025.0084
Zoro # G2795156
original price:
$7.15
5% off
new price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34121.025.0084
- Zoro # G2795156
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Head Height | 0.08 in |
Head Dia. | 0.475 in to 0.525 in |
Hole Size | 0.257 in to 0.261 in |
Drill Size | F |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.261 in |
Head Diameter Tolerance | +/-0.025 in |
Overall Length | 1 53/64 in |
Head Diameter | 1/2 in |
Minimum Hole Diameter | 0.257 in |
Shank Diameter | 0.25 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 1/2 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 700 lb, Tensile Strength 920 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11350.075.0001)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.100.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (SC2204014-100P)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U34121.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK (U34180.015.0510)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- DISCO Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body (1607PK)
- Zoro Select Blind Rivets