Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK
Mfr # U33190.025.0084
Zoro # G2795740
CAD Available
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33190.025.0084
- Zoro # G2795740
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1/2 in |
Head Height | 0.08 in |
Drill Size | F |
Head Dia. | 0.475 in to 0.525 in |
Hole Size | 0.257 in to 0.261 in |
Overall Length | 1 53/64 in |
Minimum Hole Diameter | 0.257 in |
Shank Diameter | 0.25 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.025 in |
Maximum Hole Diameter | 0.261 in |
Head Diameter | 1/2 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 1/2 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01209.037.0600)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx25mm, PK10 (M51260.060.0025)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U33190.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34142.018.0062)
- Zoro Select Blind Rivets