Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1-3/8 in L, Aluminum Body, 250 PK
Mfr # 5ZLA4
Zoro # G6032336
product price: $77.95
/pk 250, $0.31/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.375 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLA4
- Zoro # G6032336
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1-3/8 in |
Hole Size | 0.250 - 0.263 in |
Head Height | 0.116 in |
Head Dia. | 35/64 in |
Drill Size | 1/4 in |
Maximum Hole Diameter | 0.263 in |
Minimum Hole Diameter | 0.25 in |
Head Diameter | 35/64 in |
Overall Length | 1 3/8 in |
Shank Diameter | 0.25 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/8 in, Body Length 1 3/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 35/64 in, Head Angle Not Applicable, Shear Strength Not Applicable, Tensile Strength Not Applicable, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum, Minimum Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK (53559)
- ZORO SELECT Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HNCWI0-40-100BX)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9931)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33620.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34121.015.0058)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (SSDS64)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK (U34130.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- Zoro Select Blind Rivets