Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Nylon Body, 25 PK
Mfr # 9128PK
Zoro # G5104312
CAD Available
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Nylon
- Mandrel Material Nylon
- Rivet Diameter 1/4 in
- Grip Range 0.313 in to 0.468 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9128PK
- Zoro # G5104312
- UPC # 841213008311
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1-1/4 in |
Head Dia. | 21/32 in |
Head Height | 3 mm |
Hole Size | 1/4 in |
Shank Diameter | 0.25 in |
Head Diameter | 21/32 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 0.313 in to 0.468 in |
System of Measurement | Inch |
Color | Black |
Blind Rivet Type | Open End |
Minimum Material Thickness | 5/16 in |
Maximum Material Thickness | 15/32 in |
Material Grade/Class | Ungraded |
Description
Blind Rivet, System of Measurement Inch, Body Length 1 1/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 21/32 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 15/32 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.710 in - 0.800 in L, Aluminum Body, 4000 PK (C-0621B)
- ZORO SELECT Blind Rivet, Structural Head, 1/4 in Dia., 0.810 in L, Aluminum Body, 1800 PK (PA810)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- Zoro Select Blind Rivets