Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK
Mfr # SDS86
Zoro # G4752999
product price: $273.99
/pk 1500, $0.18/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range .25 in - .37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS86
- Zoro # G4752999
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.625 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .25 in - .37 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Color | Zinc |
Description
Blind Rivets, 1/4X.25-.37 STEEL ,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07000.160.0040)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 8 mm H (WWG310808305)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK (SDS82)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.441 in - 0.465 in L, Aluminum Body, 4000 PK (L48115P)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.362 in L, Stainless Steel Body, 500 PK (SSDSS53)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34184.018.0066)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- Zoro Select Blind Rivets