Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK
Mfr # SDS82
Zoro # G4738052
product price: $210.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range .06 in - .12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS82
- Zoro # G4738052
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.325 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .06 in - .12 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Color | Zinc |
Description
Blind Rivets, 1/4X.06-.12 STEEL ,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Brass, Not Graded, Plain Finish (BR.01402006.PL.DAR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (SDS86)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34128.018.6467)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34124.018.6668)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 4000 PK (ADS63)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34130.012.0045)
- Zoro Select Blind Rivets