Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK
Mfr # 9053PK
Zoro # G5104303
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Nylon
- Mandrel Material Nylon
- Grip Range 0.063 in to 0.171 in
- Body Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9053PK
- Zoro # G5104303
- UPC # 841213008038
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 13/64 in |
Body Length | 13/16 in |
Head Height | 4 mm |
Head Dia. | 15/32 in |
Hole Size | 13/64 in |
Shank Diameter | 0.2031 in |
Maximum Hole Diameter | 0.2031 in |
Head Diameter | 15/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 0.063 in to 0.171 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Maximum Material Thickness | 11/64 in |
Minimum Material Thickness | 1/16 in |
Material Grade/Class | Ungraded |
Description
Blind Rivet, System of Measurement Inch, Body Length 13/16 in, Shank Diameter 0.2031 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 15/32 in, Maximum Hole Diameter 0.2031 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 11/64 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP30BK)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK (5RKF3)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34126.015.5254)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK (ICI-64)
- Zoro Select Blind Rivets