Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK
Mfr # U34120.015.0058
Zoro # G1964868
original price:
$10.25
5% off
new price: $9.69
/pk 500, $0.02/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34120.015.0058
- Zoro # G1964868
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 43/64 in |
Head Height | 0.04 in |
Drill Size | #20 |
Head Dia. | 0.268 in to 0.294 in |
Hole Size | 0.160 in to 0.164 in |
Shank Diameter | 0.156 in |
Overall Length | 1 31/32 in |
Minimum Hole Diameter | 0.16 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 9/32 in |
Head Diameter Tolerance | +/-0.016 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWLIS031USA-100BX)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4805014-050P1)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Steel Body, 500 PK (U33900.015.5253)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 100 PK (5RKF3)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33191.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33610.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34130.018.0064)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- Zoro Select Blind Rivets