Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK
Mfr # U34184.015.0056
Zoro # G9198253
original price:
$55.89
36% off
new price: $35.39
/pk 500, $0.07/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34184.015.0056
- Zoro # G9198253
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 35/64 in |
Head Height | 0.051 in |
Head Dia. | 0.268 in to 0.294 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Minimum Hole Diameter | 0.16 in |
Maximum Hole Diameter | 0.164 in |
Shank Diameter | 0.156 in |
Overall Length | 1 27/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 9/32 in |
Head Diameter Tolerance | +/-0.016 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.050.0800)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16x3/4 In (WWG-CLPGS-001)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34184.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 500 PK (U33610.015.0053)
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U34122.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34125.015.5355)
- Zoro Select Blind Rivets