Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK
Mfr # U33192.015.0053
Zoro # G2795619
product price: $9.65
/pk 500, $0.02/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33192.015.0053
- Zoro # G2795619
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 23/64 in |
Head Dia. | 0.268 in to 0.294 in |
Head Height | 0.04 in |
Drill Size | #20 |
Hole Size | 0.160 in to 0.164 in |
Head Diameter | 9/32 in |
Minimum Hole Diameter | 0.16 in |
Shank Diameter | 0.156 in |
Maximum Hole Diameter | 0.164 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.016 in |
Overall Length | 1 21/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0175)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33192.015.0054)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U34126.012.4345)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (5ZKZ5)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- Zoro Select Blind Rivets