Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK
Mfr # U34120.018.0610
Zoro # G2795418
product price: $9.39
/pk 250, $0.04/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34120.018.0610
- Zoro # G2795418
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 53/64 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Height | 0.05 in |
Head Dia. | 0.335 in to 0.361 in |
Head Diameter | 11/32 in |
Shank Diameter | 0.188 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Overall Length | 2 1/8 in |
Head Diameter Tolerance | +/-0.019 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 1/8 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6303.1-M8 Quick Release Nut (8NF47)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK (M04100.200.0220)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (185198)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34120.018.0064)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34120.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34320.018.0067)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34330.018.0067)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33191.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34130.018.0066)
- Zoro Select Blind Rivets