Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK
Mfr # U33192.018.0068
Zoro # G2795567
CAD Available
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33192.018.0068
- Zoro # G2795567
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 45/64 in |
Drill Size | #11 |
Head Height | 0.05 in |
Head Dia. | 0.335 in to 0.361 in |
Hole Size | 0.192 in to 0.196 in |
Overall Length | 2 in |
Head Diameter | 11/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Shank Diameter | 0.188 in |
Minimum Hole Diameter | 0.192 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.510X25)
- SUPERSTRUT Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 18-8, Plain Finish (H104 1/2x12SS)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33192.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33600.012.0045)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U34122.018.0612)
- Zoro Select Blind Rivets