Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK
Mfr # U34120.018.0066
Zoro # G2795436
product price: $8.45
/pk 250, $0.03/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34120.018.0066
- Zoro # G2795436
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Drill Size | #11 |
Head Dia. | 0.335 in to 0.361 in |
Head Height | 0.05 in |
Hole Size | 0.192 in to 0.196 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Overall Length | 1 7/8 in |
Shank Diameter | 0.188 in |
Head Diameter | 11/32 in |
Maximum Hole Diameter | 0.196 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45659)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02955)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34120.018.0610)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34120.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK (U34140.018.0063)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 250 PK (U34126.018.6961)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34126.015.5254)
- Zoro Select Blind Rivets