Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK
Mfr # U33192.018.0066
Zoro # G2795576
CAD Available
original price:
$8.69
5% off
new price: $8.25
/pk 250, $0.03/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33192.018.0066
- Zoro # G2795576
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 37/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.335 in to 0.361 in |
Drill Size | #11 |
Head Height | 0.05 in |
Overall Length | 1 7/8 in |
Maximum Hole Diameter | 0.196 in |
Shank Diameter | 0.188 in |
Minimum Hole Diameter | 0.192 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 11/32 in |
Head Diameter Tolerance | +/-0.019 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000N)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.050.0022)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (N01200.050.0350)
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (ADS64)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABS200)
- Zoro Select Blind Rivets