Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U34120.018.0064
Zoro # G2795445
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34120.018.0064
- Zoro # G2795445
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Head Dia. | 0.335 in to 0.361 in |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.05 in |
Drill Size | #11 |
Overall Length | 1 3/4 in |
Maximum Hole Diameter | 0.196 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 11/32 in |
Head Diameter Tolerance | +/-0.019 in |
Minimum Hole Diameter | 0.192 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U34121.015.0056)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (8756BHT5)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.060.0014)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34120.018.0610)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34120.018.0066)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33191.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 1200 PK (B34130.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34180.018.0066)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-814)
- Zoro Select Blind Rivets