Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK
Mfr # U33192.018.0063
Zoro # G2795591
CAD Available
product price: $6.89
/pk 250, $0.03/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33192.018.0063
- Zoro # G2795591
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/64 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Height | 0.05 in |
Head Dia. | 0.335 in to 0.361 in |
Overall Length | 1 11/16 in |
Minimum Hole Diameter | 0.192 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 11/32 in |
Head Diameter Tolerance | +/-0.019 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 11/16 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0150)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Galvanized Hex Hex Drive, 25 PK (50160LG)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33192.018.0610)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34126.015.5688)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (AD66AH200)
- Zoro Select Blind Rivets