Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK
Mfr # U33620.012.0043
Zoro # G1964658
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33620.012.0043
- Zoro # G1964658
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 29/64 in |
Head Height | 0.042 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.221 in to 0.245 in |
Drill Size | #30 |
Shank Diameter | 0.125 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 15/64 in |
Head Diameter Tolerance | +/-0.012 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 1 9/16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 9/16 in, Body Length 29/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 15/64 in, Head Angle 120 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (N01200.100.0750)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U33620.012.0042)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 33/64 in L, Aluminum Body, 500 PK (U33620.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 6500 PK (ADAC54)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 51/64 in L, Steel Body, 500 PK (U34131.015.0510)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK (U34140.015.0058)
- FPC 25PK Short SS Rivet (FPC42SS)
- Zoro Select Blind Rivets