Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK
Mfr # U34120.012.0046
Zoro # G2795488
product price: $8.49
/pk 500, $0.02/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34120.012.0046
- Zoro # G2795488
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 17/32 in |
Head Height | 0.031 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.207 in to 0.233 in |
Drill Size | #30 |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Overall Length | 1 39/64 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 7/32 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 39/64 in, Body Length 17/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (N04100.025.0450)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (U37060.050.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 5 PK (U04025.100.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK (1195PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Stainless Steel Body, 250 PK (U33670.018.0068)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33191.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- Zoro Select Blind Rivets