Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK
Mfr # U33192.012.0044
Zoro # G2795655
product price: $8.79
/pk 500, $0.02/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33192.012.0044
- Zoro # G2795655
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 13/32 in |
Drill Size | #30 |
Head Dia. | 0.207 in to 0.233 in |
Hole Size | 0.129 in to 0.133 in |
Head Height | 0.031 in |
Overall Length | 1 31/64 in |
Head Diameter | 7/32 in |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.012 in |
Shank Diameter | 0.125 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 31/64 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 10 PK (6DYZ1)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel (STR602M20X70)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33192.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33192.012.0048)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.387 in L, Aluminum Body, 3000 PK (ADA63L)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34130.015.0054)
- Zoro Select Blind Rivets