Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK
Mfr # U34120.012.0043
Zoro # G2795515
product price: $5.35
/pk 500, $0.01/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34120.012.0043
- Zoro # G2795515
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 11/32 in |
Head Height | 0.031 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.207 in to 0.233 in |
Head Diameter | 7/32 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Head Diameter Tolerance | +/-0.012 in |
Maximum Hole Diameter | 0.133 in |
Overall Length | 1 27/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/64 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Zinc Plated Finish (88020)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.019.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE66)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34181.018.0612)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34122.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- Zoro Select Blind Rivets