Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK
Mfr # U33192.012.0043
Zoro # G2795661
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U33192.012.0043
- Zoro # G2795661
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 11/32 in |
Head Height | 0.031 in |
Head Dia. | 0.207 in to 0.233 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Head Diameter | 7/32 in |
Maximum Hole Diameter | 0.133 in |
Overall Length | 1 27/64 in |
Head Diameter Tolerance | +/-0.012 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/64 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X12-SHORT)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 100 PK (NLI20310NU-100P)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 13 in L (U04100.075.1300)
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK (72316)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33192.012.0045)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33192.012.0048)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.531 in L, Stainless Steel Body, 500 PK (SSDSSC64)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK (U34121.012.0410)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-11/64 in L, Aluminum Body, 250 PK (AD616ABSLF200)
- Zoro Select Blind Rivets