Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK
Mfr # 5MTY4
Zoro # G2341827
product price: $10.89
/pk 25, $0.44/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.140 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MTY4
- Zoro # G2341827
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Head Diameter | 1/2 in |
Maximum Hole Diameter | 0.25 in |
Minimum Hole Diameter | 0.25 in |
Shank Diameter | 0.25 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 0.140 in to 0.187 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Maximum Material Thickness | 3/16 in |
Minimum Material Thickness | 9/64 in |
Material Grade/Class | IFI-119-19 |
Finish | Plain |
Description
Blind Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 1/2 in, Head Angle Not Applicable, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 9/64 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-119-19, Mandrel Material Steel, Color Black, Minimum Hole Diameter 0.25 in, Drill Size -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Aluminum, Not Graded, Plain Finish (AL.03401006.PL.DAR)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (908125-20-PK25)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (2712334)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33610.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Aluminum Body, 100 PK (1899PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (U33600.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.325 in L, Steel Body, 3000 PK (SDS62L)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- Zoro Select Blind Rivets