Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK
Mfr # U33192.025.0086
Zoro # G2795530
product price: $10.79
/pk 100, $0.11/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33192.025.0086
- Zoro # G2795530
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 5/8 in |
Hole Size | 0.257 in to 0.261 in |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Drill Size | F |
Head Diameter | 1/2 in |
Shank Diameter | 0.25 in |
Minimum Hole Diameter | 0.257 in |
Maximum Hole Diameter | 0.261 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.025 in |
Overall Length | 1 61/64 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 61/64 in, Body Length 5/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 1/2 in, Head Angle 120 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVSEB34X6)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Stainless Steel (N222-430)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33192.025.0084)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Aluminum Body, 2000 PK (ADS82)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Aluminum Body, 1500 PK (ADA612L)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- Zoro Select Blind Rivets