Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK
Mfr # U32642.025.0087
Zoro # G9198996
original price:
$30.13
8% off
new price: $27.59
/pk 100, $0.28/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.125 in to 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U32642.025.0087
- Zoro # G9198996
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 21/32 in |
Drill Size | G |
Head Dia. | 0.470 in |
Head Height | 0.1 in |
Hole Size | 0.261 in to 0.276 in |
Shank Diameter | 0.25 in |
Minimum Hole Diameter | 0.261 in |
Maximum Hole Diameter | 0.276 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 15/32 in |
Head Diameter Tolerance | +/-0.025 in |
Overall Length | 2 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 21/32 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 15/32 in, Head Angle 120 Degrees , Shear Strength 2,243 lb, Tensile Strength 1,839 lb, Maximum Hole Diameter 0.276 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-134-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.075.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/16 in W, 1/2 in H (WWG700187050012)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34122.018.0066)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33192.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1.325 in L, Aluminum Body, 2000 PK (ADA618)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK (5MTY4)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 100 PK (U33610.025.0086)
- Zoro Select Blind Rivets