Shop All Blind Rivets
Zoro Select
Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK
Mfr # 5RKF5
Zoro # G5934607
product price: $22.45
/pk 100, $0.22/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.125 in to 0.475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKF5
- Zoro # G5934607
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 11/16 in |
Hole Size | 0.250 - 0.263 in |
Drill Size | 1/4 in |
Head Dia. | 13/32 in |
Shank Diameter | 0.157 in |
Maximum Hole Diameter | 0.263 in |
Minimum Hole Diameter | 0.25 in |
Head Diameter | 13/32 in |
Overall Length | 11/16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 11/16 in, Body Length 11/16 in, Shank Diameter 0.157 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 13/32 in, Head Angle Not Applicable, Shear Strength 2,750 lb, Tensile Strength 1,850 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 15/32 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain (U01038.062.0275)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37302.100.0001)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33190.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U34121.018.0062)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34122.018.0614)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- Zoro Select Blind Rivets