Shop All Blind Rivets
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5RUC0
Zoro # G0786116
This Product is Discontinued
Key Features
Button Head
- Mandrel Material Steel
- Grip Range 0.501 in to 0.625 in
- System of Measurement Inch
- Hole Size 0.192 to 0.196 in
- Rivet Number 610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RUC0
- Zoro # G0786116
- UPC # 190735872239
- Country of Origin China
- Category Blind Rivets
Dimensions
Hole Size | 0.192 to 0.196 in |
Head Dia. | 0.622 in |
Head Height | 0.079 in |
Drill Size | #11 |
Details
Item | Blind Rivet |
Head Type | Button |
Mandrel Material | Steel |
Grip Range | 0.501 in to 0.625 in |
System of Measurement | Inch |
Rivet Number | 610 |
Single Shear Strength (Lbs.) | 368.672 lb |
Rivet Grade | 19 |
Core | Solid |
Tensile Strength (Lb.) | 494.56 lb |
Blind Rivet Type | Open End |
Description
Blind Rivet, Head Type Button, Mandrel Material Steel, Drill Size #11, Rivet Number 610, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.