Shop All Blind Rivets
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5NNY2
Zoro # G0626543
This Product is Discontinued
Key Features
Button Head
- Mandrel Material Aluminum
- Grip Range 0.126 in to 0.250 in
- Blind Rivet Type Open End
- Rivet Head Style Domed
- Core Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NNY2
- Zoro # G0626543
- UPC # 190735866610
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Length | 0.425 in |
Hole Size | 0.192 to 0.196 in |
Head Height | 0.059 in |
Head Dia. | 0.370 in |
Drill Size | #11 |
Rivet Dia. | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Button |
Mandrel Material | Aluminum |
Grip Range | 0.126 in to 0.250 in |
Blind Rivet Type | Open End |
Rivet Head Style | Domed |
Core | Solid |
Rivet Standards | IFI 114 |
Rivet Number | 64 |
Rivet Grade | 11 |
Single Shear Strength (Lbs.) | 261 lb |
Tensile Strength (Lb.) | 320 lb |
Rivet Body Material | Aluminum |
Description
Blind Rivet, Head Type Button, Mandrel Material Aluminum, Drill Size #11, Rivet Number 64, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.