Shop All Blind Rivets
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5RUD8
Zoro # G0659337
This Product is Discontinued
Key Features
Button Head
- Mandrel Material Stainless Steel
- Grip Range 0.376 in to 0.500 in
- Rivet Length 0.677 in
- Rivet Head Style Large Flanged
- Single Shear Strength (Lbs.) 951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RUD8
- Zoro # G0659337
- UPC # 190735872406
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Length | 0.677 in |
Drill Size | #11 |
Head Dia. | 0.622 in |
Hole Size | 0.192 to 0.196 in |
Rivet Dia. | 3/16 in |
Head Height | 0.079 in |
Details
Item | Blind Rivet |
Head Type | Button |
Mandrel Material | Stainless Steel |
Grip Range | 0.376 in to 0.500 in |
Rivet Head Style | Large Flanged |
Single Shear Strength (Lbs.) | 951 |
Blind Rivet Type | Open End |
Rivet Number | 68 |
Core | Solid |
Tensile Strength (Lb.) | 1199 |
Rivet Standards | IFI 114 |
Rivet Body Material | Stainless Steel |
Rivet Grade | 51 |
Description
Blind Rivet, Head Type Button, Mandrel Material Stainless Steel, Drill Size #11, Rivet Number 68, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.