Shop All Blind Rivets
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5RTY4
Zoro # G2419234
This Product is Discontinued
Key Features
Button Head
- Mandrel Material Steel
- Grip Range 0.063 in to 0.250 in
- Single Shear Strength (Lbs.) 887.96 lb
- Head Dia. 0.500 in
- Hole Size 0.257 to 0.261 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RTY4
- Zoro # G2419234
- UPC # 190735871980
- Country of Origin China
- Category Blind Rivets
Dimensions
Head Dia. | 0.500 in |
Hole Size | 0.257 to 0.261 in |
Drill Size | F |
Head Height | 0.098 in |
Details
Item | Blind Rivet |
Head Type | Button |
Mandrel Material | Steel |
Grip Range | 0.063 in to 0.250 in |
Single Shear Strength (Lbs.) | 887.96 lb |
Rivet Grade | 19 |
Rivet Number | 84 |
Tensile Strength (Lb.) | 1,124 lb |
Blind Rivet Type | Closed End |
Core | Hollow |
Description
Blind Rivet, Head Type Button, Mandrel Material Steel, Drill Size F, Rivet Number 84, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.