Shop All Blind Rivets
Zoro Select
Blind Rivet, Brazier Head, 3/16 in Dia., 1-3/16 in L, Aluminum Body, 500 PK
Mfr # 5ZLA7
Zoro # G5884532
product price: $141.99
/pk 500, $0.28/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brazier
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.050 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLA7
- Zoro # G5884532
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1-3/16 in |
Head Height | 0.105 in |
Head Dia. | 15/32 in |
Hole Size | 0.209 - 0.221 in |
Drill Size | #4 |
Minimum Hole Diameter | 0.209 in |
Overall Length | 1 3/16 in |
Shank Diameter | 0.1875 in |
Maximum Hole Diameter | 0.221 in |
Head Diameter | 15/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/16 in, Body Length 1 3/16 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Brazier, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 740 lb, Tensile Strength 375 lb, Maximum Hole Diameter 0.221 in, Minimum Material Thickness 3/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum, Minimum Hole Diameter 0.209 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.3600)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10F100KCS)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34184.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33191.018.0616)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34130.012.0045)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK (U32642.025.0087)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK (17052PK)
- Zoro Select Blind Rivets