Shop All Carbon Steel Pipe Fittings
Zoro Select
Blind Raise Face, Carbon Steel, 740 psi
Mfr # 330-060-000
Zoro # G8467715
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-060-000
- Zoro # G8467715
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Nominal Pipe Size | 6 in |
Overall Length | 1 3/8 in |
Description
Blind Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Blind, 1 3/8 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF16)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208V)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-022-000)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-010-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- Zoro Select Carbon Steel Pipe Fittings