Shop All Carbon Steel Pipe Fittings
Zoro Select
Blind Raise Face, Carbon Steel, 740 psi
Mfr # 330-040-000
Zoro # G8083756
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-040-000
- Zoro # G8083756
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 1 3/16 in |
Nominal Pipe Size | 4 in |
Description
Blind Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Blind, 1 3/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- PLUMB PAK CORPORATION 1-1/4X1-1/4Chr Slip Nut (915DK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-022-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- Zoro Select Carbon Steel Pipe Fittings