Shop All Carbon Steel Pipe Fittings
Zoro Select
Blind Raise Face, Carbon Steel, 740 psi
Mfr # 330-002-000
Zoro # G8167196
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-002-000
- Zoro # G8167196
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Overall Length | 1/2 in |
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Blind, 1/2 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Domestic (300-DC-AL)
- ZORO SELECT Union, 1/2 in., NPT, Class 3000 (1000301771)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-32-32U)
- Zoro Select Fittings