Shop All Carbon Steel Pipe Fittings
Zoro Select
Blind Raise Face, Carbon Steel, 285 psi
Mfr # 130-030-000
Zoro # G8065443
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 130-030-000
- Zoro # G8065443
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 7/8 in |
Nominal Pipe Size | 3 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 7/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 0.5 Micron, 2-7/8" O.D., 4 7/8 in H (155169-75)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- ZORO SELECT 1" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.0)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Cap, Carbon Steel, 2097 psi (081-080-000)
- Zoro Select Fittings